Impacto

Anti-Vibration Gloves, L, Black/Yellow, PR


product price: $31.65
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Chloroprene Coated
  • Palm Construction Chloroprene Rubber Palm Pad
  • Standards EN 420, EN 388 2003 Level 4 (3443), CE
  • Insulated No
  • Knuckle Padding Material Foam/Thermoplastic Rubber
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size L
Glove Length 9 in

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3443, Standards CE, EN388, PR C10, Insulated No, Vibration Dampening Method Rubber, Glove Coating Cover Palm, Glove Hand Style Left and Right, Coating Type Dotted, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.