Shop All Anti-Vibration Gloves
This Product is Discontinued
Impacto
Anti-Vibration Gloves, L, Black, PR (Discontinued)
Mfr # 4738L
Zoro # G3539977
This Product is Discontinued
Key Features
- Glove Size L
- Palm Material Chloroprene Coated
- Palm Construction Chloroprene Rubber Palm Pad
- Standards ANSI S3.40-2002/EN ISO 10819-1996
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 4738L
- Zoro # G3539977
- UPC # 628167355407
- Country of Origin Japan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 7 in |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, EN 388 Rating X343, Standards CE, EN388, ISO 10819, PR C10, Insulated No, Palm Type Coated, Vibration Dampening Method Heavy-Duty Rubber, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.