Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, L, Black, PR
Mfr # 4732
Zoro # G0179636
product price: $15.69
/pr
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Chloroprene Coated
- Palm Construction Chloroprene Rubber Palm Pad
- Standards EN 420, EN 388
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 4732
- Zoro # G0179636
- UPC # 628167186407
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 7 in |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, EN 388 Rating 3242, Standards CE, EN388, PR C10, Insulated No, Palm Type Coated, Vibration Dampening Method Rubber, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Label OEE-16912 Response.pdf|, Landscape (OS-EM-P-710-L-10547)
- CONDOR Wrist Support, M, Right, Black (5T546)
- BRADY Pipe Marker, Condenser Water Return, 1 In. (20421)
- FIRST ALERT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PRO5)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (4731)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST820640)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (TS199M)
- IMPACTO Anti-Vibration Gloves, XL, White, PR (BGFITL-XL)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Right (50100120022)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG413L)
- CONDOR Impact Gloves, Size S, Yellow, PR (53GM97)
- Impacto Anti-Vibration Gloves