Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Full, L, PR
Mfr # US40840
Zoro # G5168265
original price:
$161.95
32% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Air Bladder
- Standards ANSI S2.73-2002/ISO 10819-1996
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # US40840
- Zoro # G5168265
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Anti-Vibration Mechanic's Gloves |
Palm Material | Synthetic Leather |
Palm Construction | Air Bladder |
Standards | ANSI S2.73-2002/ISO 10819-1996 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black |
Features | Berry Amendment Compliant Vibration Protection Utilizing Patented Air Glove(R) Technology Reduce Exposure to Hand-Arm Vibration. |
Series | IMPACTO Air Glove(R) |
Cuff | Hook-and-Loop |
Finger Style | Full Finger |
Closure Type | hook-and-loop |
Hand | Left and Right |
Glove Back Material | Mesh |
Lining | Unlined |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Synthetic Leather, Glove Back Material Mesh, Standards ANSI S2.73-2002/ISO 10819-1996, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 6PK (840796)
- BDG 99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X2L, 50 PK, Orange (99-1-6100B-X2L)
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YS)
- GASCO Calibration Gas, Argon, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-2)
- IMPACTO Impact Glove, Grain Wrist Support, L, PR (70420120040)
- IMPACTO Anti-Vibration Glove, M, Black, PR (AV759030)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG413M)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (4742)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST820660)
- IMPACTO Anti-Vibration Gloves, Half, M, Right (IP471-50MR)
- MECHANIX WEAR GLV ORIG XXL RED 1PR (MECMG-02-012)
- Impacto Gloves & Hand Protection