Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Full, 2XL, PR
Mfr # US40860
Zoro # G5171327
original price:
$161.95
32% off
new price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Air Bladder
- Standards ANSI S2.73-2002/ISO 10819-1996
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # US40860
- Zoro # G5171327
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Anti-Vibration Mechanic's Gloves |
Palm Material | Synthetic Leather |
Palm Construction | Air Bladder |
Standards | ANSI S2.73-2002/ISO 10819-1996 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black |
Features | Berry Amendment Compliant Vibration Protection Utilizing Patented Air Glove(R) Technology Reduce Exposure to Hand-Arm Vibration. |
Lining | Unlined |
Closure Type | hook-and-loop |
Cuff | Hook-and-Loop |
Finger Style | Full Finger |
Hand | Left and Right |
Series | IMPACTO Air Glove(R) |
Glove Back Material | Mesh |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Synthetic Leather, Glove Back Material Mesh, Standards ANSI S2.73-2002/ISO 10819-1996, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Particulate Dust Mask With Valve, 10PK (RESPIRATOR V)
- PETZL Eye Shield, Black (A015BA00)
- STRANCO Reflective Number Label, 9, 2-1/2in H, PK25 (RUM200-9-YB)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14RXL)
- IMPACTO Impact Resistant Gloves, TPR Back, L, PR (NS29200)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (4742)
- IMPACTO XS 1/2 Finger Impact Gloves (ER50110)
- IMPACTO Impact Resistant Gloves, TPR Back, S, PR (NS29200)
- IMPACTO Glove W/Elastic Wrist Support Sml, PR (ER509S)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG401L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Slip On Closure, PR (INDI-RIG-04-L)
- Impacto Anti-Vibration Gloves