Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Carpal Tunn, XXL, PR
Mfr # ST501060
Zoro # G5173655
product price: $45.19
/pr
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material leather
- Palm Construction VEP Pad
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ST501060
- Zoro # G5173655
- UPC # 628167037600
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Anti-Vibration Carpal Tunnel Gloves |
Palm Material | leather |
Palm Construction | VEP Pad |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Yellow |
Series | IMPACTO Carpal Tunnel Gloves |
Hand | Left and Right |
Glove Back Material | Leather |
Finger Style | Full Finger |
Lining | Unlined |
Cuff | Slip-On |
Features | Unique Channel Over the Carpal Tunnel Keeps Pressure Off the Median Nerve. Clinically Tested Visco Elastic Polymer Pad Protects From Vibration and Impact. |
Closure Type | Slip-On |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Insulated No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX TRX443 Flex Series Lean UltraLightweight Foam Nitrile Palm Coated Impact Glove Cut Level A4, M (TRX443-M)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, L (5303)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Dipped, Polyurethane, Gray, XL (Size 10), 1 Pair (11-644)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/Gray/High-Visibility Lime (953S)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST501040)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST501030)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG401M)
- IMPACTO Anti-Vibration Grip Wrap, 6-1/2 x 5" (9066)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Left (50100120051)
- IMPACTO Impact Gloves, L, Bl/Yllw, Nylon, Right (50220110042)
- IMPACTO Anti-Vibration Gloves, Leather, M, PR (US42030)
- Impacto Gloves & Hand Protection