Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Carpal Tunn, M, PR
Mfr # ST820630
Zoro # G5168256
product price: $42.15
/pr
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Fabric
- Palm Construction VEP Pad
- Standards EN 420, EN 388
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ST820630
- Zoro # G5168256
- UPC # 628167187305
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Vibration Carpal Tunnel Gloves |
Palm Material | Synthetic Fabric |
Palm Construction | VEP Pad |
Standards | EN 420, EN 388 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black |
Lining | Unlined |
Features | Unique Channel Over the Carpal Tunnel Keeps Pressure Off the Median Nerve. Clinically Tested Visco Elastic Polymer Pad Protects From Vibration and Impact. |
Cuff | Hook-and-Loop |
Closure Type | hook-and-loop |
Finger Style | Half Finger |
Hand | Left and Right |
Glove Back Material | Mesh |
Series | IMPACTO Carpal Tunnel Gloves |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Synthetic Fabric, Glove Back Material Mesh, Standards EN 420, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W765)
- PIG Water-Filled Flood Barrier, Ideal For Damming Large Water Streams, Reusable23.5in W x 5' L (WTR053)
- VISUAL WORKPLACE Floor Marking Tape Indust, 1"x100', Black (25-500-1100-603)
- SIGNMISSION FROG LEGS DECAL sticker sauteed grilled french battered deep fried food, D-24 Frog Legs (D-24 Frog Legs)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST820640)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XL, PR (ST820650)
- IMPACTO IMPACTO ST861020 Anti-Vibration Carpal Tunnel Glove - Small (ST861020)
- IMPACTO XS 1/2 Finger Impact Gloves (ER50110)
- IMPACTO IMPACTO ST861050 Anti-Vibration Carpal Tunnel Glove - Extra Large (ST861050)
- IMPACTO Anti-Vibration Glove, L, Black, PR (AV759040)
- SUPERIOR GLOVE Leather Gloves, M, Goatskin, PR (378GKVSBM)
- Impacto Anti-Vibration Gloves