Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Carpal Tunn, M, PR
Mfr # ST501030
Zoro # G5173472
original price:
$45.19
5% off
new price: $42.75
/pr
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material leather
- Palm Construction VEP Pad
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ST501030
- Zoro # G5173472
- UPC # 628167185301
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Vibration Carpal Tunnel Gloves |
Palm Material | leather |
Palm Construction | VEP Pad |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Yellow |
Cuff | Slip-On |
Closure Type | Slip-On |
Features | Unique Channel Over the Carpal Tunnel Keeps Pressure Off the Median Nerve. Clinically Tested Visco Elastic Polymer Pad Protects From Vibration and Impact. |
Hand | Left and Right |
Glove Back Material | Leather |
Finger Style | Full Finger |
Lining | Unlined |
Series | IMPACTO Carpal Tunnel Gloves |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Insulated No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 3X-Large (306B-213X)
- TAPE LOGIC "Warning: Cancer and Reproductive Harm - " Prop 65 Labels, PK500 (DL4510)
- ENPAC Econo Safety Pail Spill Kit, Universal (13-5PKU)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402003)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST501040)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST501060)
- IMPACTO Impact Gloves, L, Bl/Yllw, Polycotton, Right (50320110042)
- IMPACTO IMPACTO VI4742 Blackmaxx Blade Anti-Vibration Antislash Glove - Extra Large (VI4742)
- IMPACTO Impact Gloves, S, VEP Pad (50200120020)
- IMPACTO Impact Gloves, XL, VEP Pad (50100120050)
- KINCO Waterproof Thermal Glove, L, PR (PW 2051 S)
- Impacto Gloves & Hand Protection