Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Carpal Tunn, L, PR
Mfr # ST501040
Zoro # G5173481
product price: $47.45
/pr
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material leather
- Palm Construction VEP Pad
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ST501040
- Zoro # G5173481
- UPC # 628167216401
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Anti-Vibration Carpal Tunnel Gloves |
Palm Material | leather |
Palm Construction | VEP Pad |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Yellow |
Cuff | Slip-On |
Lining | Unlined |
Closure Type | Slip-On |
Series | IMPACTO Carpal Tunnel Gloves |
Finger Style | Full Finger |
Glove Back Material | Leather |
Hand | Left and Right |
Features | Unique Channel Over the Carpal Tunnel Keeps Pressure Off the Median Nerve. Clinically Tested Visco Elastic Polymer Pad Protects From Vibration and Impact. |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Insulated No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (18006)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, ANSI/ISEA Cut Grams: 1529 (STAGBPU-10)
- 2W INTERNATIONAL High Viz Rain Coat, Medium, Lime, Class 3 (650C-3 M)
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST501030)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST501060)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (ST8610XL)
- IMPACTO Impact Gloves, XL, VEP Pad (50100120050)
- IMPACTO Impact Gloves, L, Bl/Yllw, Fingerless, Left (50220110041)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- DEWALT Gloves Foam Padded Performance Glove - M PR (DPG211M)
- Impacto Gloves & Hand Protection