Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, 2XL, Black/Ylw, PR
Mfr # WGRIGGXXL
Zoro # G4316611
product price: $44.79
/pr
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Ultrasuede(R), Silicone Dots
- Palm Construction Synthetic Suede
- Standards EN 420, EN 388
- Insulated No
- Knuckle Padding Material TPR Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # WGRIGGXXL
- Zoro # G4316611
- UPC # 628167100601
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Impact Resistant Gloves |
Palm Material | Ultrasuede(R), Silicone Dots |
Palm Construction | Synthetic Suede |
Standards | EN 420, EN 388 |
Insulated | No |
Knuckle Padding Material | TPR Rubber |
Color | Black/ Hi-Visibility Yellow |
Series | IMPACTO Dryrigger |
Hand | Left and Right |
Cuff | Neoprene |
Finger Style | Full Finger |
Features | 100% Kevlar(R) Thumb Web Patches |
Glove Back Material | Laminated Fabric, TPR |
Closure Type | Slip-On |
Lining | PVC Under Layer |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Description
Mechanics Gloves, Insulated No, Palm Material Ultrasuede(R), Silicone Dots, Glove Back Material Laminated Fabric, TPR, Standards EN 420, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUE FIRE STOP PRODUCTS Through Pentration Threaded Firestop Sleeve Kit 1 inch diameter (TF-1)
- CONDOR Roof Anchor, 18 In. L, 2-3/4 In. W (19F390)
- PROGUARD Respirator, w/Valve, f/Dust/Mist, Double-shell, 10/BX, White, PK10 (PGD7314B)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60255)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (WGRIGGL)
- IMPACTO Mechanics Gloves, Yellow/Black, 3XL, PR (WGRIGGXXXL)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (WGRIGGXL)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST501030)
- IMPACTO Impact Gloves, L, VEP Pad (50100120040)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST501040)
- MECHANIX WEAR Material 4X Mpact Glove LG (MECMP4X-75-010)
- Impacto Gloves & Hand Protection