Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, 2XL, Black, PR
Mfr # BG408XXL
Zoro # G4388824
product price: $48.49
/pr
Sold in multiples of 8 for $387.92
$387.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Palm Material Synthetic Leather
- Palm Construction Air Bladder
- Standards EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # BG408XXL
- Zoro # G4388824
- UPC # 628167085601
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Mesh/Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI/ISO 10819, EN 388, EN 420, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Filter Mount Plug Tool, For C50, PK5 (72601-73)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (49AE02)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-310)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 13ft.Black/Red Belt (MS630-YW-BRD-130)
- IMPACTO Anti-Vibration Gloves, L, White, PR (BGFITL-L)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (9L417)
- IMPACTO Impact Gloves, L, VEP Pad (50300110040)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Left (50100120021)
- IMPACTO Impact Glove, Grain Wrist Support, S, PR (70420120020)
- IMPACTO Anti-Vibration Gloves, M, Tan, PR (BG650M)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, L (ATV202-L)
- Impacto Anti-Vibration Gloves