Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Glove, XXL, Full Finger, PR
Mfr # BG60160
Zoro # G1954816
product price: $106.99
/pr
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Color Black
- Glove Materials Jersey Cotton
- Cuff Style Knit
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # BG60160
- Zoro # G1954816
- UPC # 628167053600
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 6 in |
Details
Item | Anti-Vibration Glove |
Insulated | No |
Color | Black |
Glove Materials | Jersey Cotton |
Cuff Style | Knit |
Finger Style | Full Finger |
Anti-Static | No |
Brand and Series | Impacto |
Hand | Left and Right |
Description
Anti-Vibration Glove, Cuff Style Knit, Finger Coverage Full Finger, Glove Hand Style Left and Right, Glove Length 6 in, Glove Materials Jersey Cotton, Glove Size 2XL, Insulated No, Anti-Static No, Brand and Series Impacto, Color Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Spats, 12In, Brown, PR (12186)
- URBANE ULTIMATE Pants, Cargo, Womens, Bailey, 5XL, Black (9300)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, 3XL (1060-3X)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Supprt, Blk, M, PR (9012)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST501060)
- IMPACTO Anti-Vibration Gloves, S, Blue/Ylw, PR (503-20S)
- IMPACTO IMPACTO VI473130 Blackmaxx Vibration Reducing Glove - Medium (VI473130)
- IMPACTO Anti-Vibration Gloves, XL, Black/White, PR (BG413XL)
- IMPACTO Impact Glove, XL, Bl/Yllw, Fingerless, Right (50220110052)
- IMPACTO IMPACTO ST861040 Anti-Vibration Carpal Tunnel Glove - Large (ST861040)
- IMPACTO Impact Gloves, M, Blue/Yellow, Right (50220110032)
- Impacto Gloves & Hand Protection