Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Glove, XS, Half Finger, PR
Mfr # BG50510
Zoro # G1955671
product price: $86.39
/pr
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Color Black
- Brand and Series Impacto
- Cuff Style Knit
- Glove Materials Jersey Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # BG50510
- Zoro # G1955671
- UPC # 628167123105
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XS |
Glove Length | 6 in |
Details
Item | Anti-Vibration Glove |
Insulated | No |
Color | Black |
Brand and Series | Impacto |
Cuff Style | Knit |
Glove Materials | Jersey Cotton |
Anti-Static | No |
Hand | Left and Right |
Finger Style | Fingerless |
Description
Anti-Vibration Glove, Cuff Style Knit, Finger Coverage Fingerless, Glove Hand Style Left and Right, Glove Length 6 in, Glove Materials Jersey Cotton, Glove Size XS, Insulated No, Anti-Static No, Brand and Series Impacto, Color Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, L, PR (393-L)
- MUCK BOOT CO Muckster II Mid, Black, 10, PR (WM2-000-BLK-100)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S, 100 PK (LSE-104)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (48-73-8722)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (4733)
- IMPACTO Glove W/Elastic Wrist Support Sml, PR (ER509S)
- IMPACTO Impact Glove, Grain Wrist Support, XL, PR (70420120050)
- IMPACTO IMPACTO ST861050 Anti-Vibration Carpal Tunnel Glove - Extra Large (ST861050)
- IMPACTO Glove Impact Polycotton Liner Med Left (501-00ML)
- IMPACTO Anti-Vibration Gloves, Leather, M, PR (US41330)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M Size, Gauntlet, Red, PR (INDI-CCP-03-M)
- Impacto Anti-Vibration Gloves