Shop All Anti-Vibration Gloves
Impacto
Anti-Impact Glove, XXL, Navy/Gold, PR
Mfr # 704-20XXL
Zoro # G1245399
product price: $43.15
/pr
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Palm Material Grain Leather
- Palm Construction VEP Pad
- Standards CE Rated
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 704-20XXL
- Zoro # G1245399
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Details
Item | Mechanics Gloves |
Palm Material | Grain Leather |
Palm Construction | VEP Pad |
Standards | CE Rated |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Application | Offers excellent Hand Impact Protection |
Back Material | Nylon |
Cuff | Grain |
Glove Back Material | Nylon |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-EAR 20dB noise reduction earplugs (ERSTE-20)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- SUPER ANCHOR SAFETY Small - Red Webbing Fall Arrester Full Body Harness (6001-RS)
- CONDOR Chemical Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 486A32 (486A32)
- IMPACTO Impact Gloves, S, Bl/Gr, SuedeLeather, Right (50310110022)
- IMPACTO Impact Gloves, XL, Bl/Yllw, Fingerless, Left (50220110051)
- IMPACTO Impact Gloves, L, Bl/Gr, Fingerless, PR (50110110040)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST820630)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (ST8610S)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (WGRIGGL)
- PORTWEST Anti Impact Cut Resistant Glv, L (A722)
- Impacto Gloves & Hand Protection