Impacto

Anti-Impact Glove, Nylon Back, Blue, XL


product price: $31.25
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Cuff Style Slip-On
  • Palm Material Grain Leather
  • Finger Coverage Fingerless
  • Insulated No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size- Alpha XL
Size- Numeric 10

Description

Anti-Impact Glove, Additional Hazard Protection Abrasion-Resistant, Anti-Vibration, Cut-Resistant, General Purpose, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Padded, Hand Protection Style Pad, Backing Style Not Applicable, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Grain Leather, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.