Shop All Anti-Vibration Gloves
Impacto
Anti-Impact Glove Liner Size S, PR
Mfr # 501-00S
Zoro # G3306226
product price: $22.59
/pr
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Palm Material Leather
- Palm Construction VEP Pad
- Standards EN420, EN388
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 501-00S
- Zoro # G3306226
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Impact Gloves |
Palm Material | Leather |
Palm Construction | VEP Pad |
Standards | EN420, EN388 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Blue |
Lining | Unlined |
Series | IMPACTO |
Cuff | Slip-On |
Glove Back Material | Cotton |
Finger Style | Fingerless |
Hand | Left and Right |
Description
Impact Gloves, Glove Size S, Insulated No, Series IMPACTO, Standards EN420, EN388, Color Blue, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Over-the-Head Ear Muffs, 19 dB, Condor, Yellow (26X628)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, L (4877GY RG L)
- REEBOK Athletic Shoe, W, 8, Gray, PR (RB316)
- GLOBAL INDUSTRIAL Frameless Safety Glasses, Scratch Resistant, Indoor/Outdoor Lens (708119IO)
- IMPACTO Heavy Hitter Gloves, XL, Black, PR (VI4751)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (ST8610M)
- IMPACTO IMPACTO ST861030 Anti-Vibration Carpal Tunnel Glove - Medium (ST861030)
- IMPACTO Impact Gloves, M, Bl/Gr, SuedeLeather, Right (50110110032)
- IMPACTO Impact Resistant Gloves, TPR Back, XL, PR (NS29200)
- IMPACTO Glove W/Elastic Wrist Support Lrg, PR (ER509L)
- PYRAMEX Synthetic Leather, XL, PR (GL204CHTXL)
- Impacto Anti-Vibration Gloves