Shop All Anti-Vibration Gloves
Impacto
Anti-Impact Glove Just Like 400-00L, PR
Mfr # 400-00S
Zoro # G1244881
product price: $20.39
/pr
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Palm Material Cowhide Leather
- Palm Construction Gel Pad
- Standards CE Rated
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 400-00S
- Zoro # G1244881
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Mechanics Gloves |
Palm Material | Cowhide Leather |
Palm Construction | Gel Pad |
Standards | CE Rated |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Back Material | Spandex(R), Terry Cloth |
Cuff | Elastic |
Closure Type | hook-and-loop |
Application | General Work Glove, Material Handling, Warehousing, Sports, Home Use |
Glove Back Material | Spandex(R), Terry Cloth |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sprinkler Room Sign 10" x 14", 5PK (A20396)
- MAGID MultiMaster 8 oz Clute Pattern Cotton Canvas Gloves, 12PK (T83)
- BDG Welding Gloves, PR (60-1-1818KV-XS)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, M, PR (263-09)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Left (50100120051)
- IMPACTO Anti-Vibration Gloves, 2XL, Black/Ornge, PR (BGHIVISXXL)
- IMPACTO 1/2 Finger Anti-Vibration Glove, PR (BG401 - S)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST501030)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (ST8610XL)
- IMPACTO Glove W/Elastic Wrist Support Lrg, PR (ER509L)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, L, PR (263-10)
- Impacto Anti-Vibration Gloves