Shop All Overboots and Overshoes
Impacto
Anti-Fatigue Molded Insole, Unisex, PR
Mfr # MEM89
Zoro # G5332144
product price: $22.25
/pr
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Black
- Material Fabric Cover, Memory Foam
- Gender Unisex
- Thickness 1/2 in
- Prevents Back Pain, Fatigue, Foot Pain, Joint Pain, Knee Pain, Leg Pain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # MEM89
- Zoro # G5332144
- UPC # 628167351300
- Country of Origin Canada
- Category Overboots and Overshoes
Dimensions
Size | Men 8 to 9, Women 10 to 11 |
Length | 12 in |
Width | 4 in |
Footwear Size | Men's 8 to 9, Women's 10 to 11 |
Details
Color | Yellow/Black |
Material | Fabric Cover, Memory Foam |
Gender | Unisex |
Thickness | 1/2 in |
Prevents | Back Pain, Fatigue, Foot Pain, Joint Pain, Knee Pain, Leg Pain |
Features | Arch Support, Molded Heel, Breathable, Washable |
Item | Insole |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 8 to 9 / Women's 10 to 11, Length 12 in, Width 4 in, Thickness 1/2 in, Fabric Cover, Memory Foam, Yellow/Black, Round Toe Shape, Prevents Back Pain, Fatigue, Foot Pain, Joint Pain, Knee Pain, Leg Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Combination Cartridge/Filter, Threaded, OV, P100, Black, Magenta, 6 PK, NIOSH (815178)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, Overhead Crane Disconnect, Landscape (OS-WS-D-57-L-12741)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM67)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM345)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM1011)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, M, PR (TTCOMPM)
- IMPACTO Overshoe Stl Toe Guard, Unisex, XS, Blk, PR (IMPACTOEXS)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, PR (TTCOMPXXL)
- TINGLEY Overshoes, Men, 3XL, Pull On, Black, Rubber, PR (1300)
- Impacto Overboots and Overshoes