Shop All Overboots and Overshoes
Impacto
Anti-Fatigue Molded Insole, Unisex, PR
Mfr # MEM345
Zoro # G5332214
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Fabric Cover, Memory Foam
- Color Yellow/Black
- Width 3 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # MEM345
- Zoro # G5332214
- UPC # 628167132107
- Country of Origin Canada
- Category Overboots and Overshoes
Dimensions
Size | Men 3 to 5, Women 5 to 7 |
Width | 3 in |
Length | 8 in |
Footwear Size | Men's 3 to 5, Women's 5 to 7 |
Details
Item | Insole |
Gender | Unisex |
Material | Fabric Cover, Memory Foam |
Color | Yellow/Black |
Prevents | Back Pain, Fatigue, Foot Pain, Joint Pain, Knee Pain, Leg Pain |
Features | Arch Support, Molded Heel, Breathable, Washable |
Thickness | 1/2 in |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 3 to 5 / Women's 5 to 7, Length 8 in, Width 3 in, Thickness 1/2 in, Fabric Cover, Memory Foam, Yellow/Black, Round Toe Shape, Prevents Back Pain, Fatigue, Foot Pain, Joint Pain, Knee Pain, Leg Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE HOTTIES Thermal Insole, 13 in. L x 4-1/4 in. W, PR (07216)
- SECURE CLICK Head Harness (FF-800-05)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 4XL/5XL (48-73-5044)
- LYLE Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6255-HI_12x18 (T1-6255-HI_12x18)
- IMPACTO Anti-Fatigue Molded Insole, Men 14, PR (MEM14)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM1011)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM89)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKG)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 2-7, Women's 4-9, 1 Pair (T2GUS)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKA)
- TINGLEY 1400 Rubber 10 Work Overshoes, Black, Cleated Outsole, Medium (1400.MD)
- Impacto Foot Protection