Shop All Anti-Fatigue Mats
Impacto
Anti-Fatigue Mat, 36" L x 1" Thick
Mfr # MAT5030
Zoro # G2336588
original price:
$72.10
9% off
new price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 18"
- Thickness 1"
- Application Used in many Settings like Tire Stores, Utility Workers, Petroleum Production, Telecommunication Workers and Manufacturing
- Type Standing Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # MAT5030
- Zoro # G2336588
- UPC # 628167217019
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 36" |
Width | 18" |
Details
Item | Anti-Fatigue Mat |
Thickness | 1" |
Application | Used in many Settings like Tire Stores, Utility Workers, Petroleum Production, Telecommunication Workers and Manufacturing |
Type | Standing Matting |
Description
Anti-Fatigue Mat,18x36x1 In.,Bevel Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis T Shirt, L (S478)
- NEVS CMA Hrly IV Tubing - Set 24 Hours Only 15/16"x3" Flr Pink w/Blk (NTUBE-4364PF)
- NMC Stop Visitors Must Sign In At Guard House Sign, M118AB (M118AB)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- IMPACTO Anti-Fatigue Mat, 28" L x 1" Thick (MAT5020)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X75CHV)
- DURABLE CORPORATION Durable Corporation 575s3660BK Sof-Spun Anti-Fatigue Mats (575s3660BK)
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick (518S0312YB)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X10BK)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (702.14X4X75BK)
- GENUINE JOE 10 ft. L x Vinyl, 0.38" Thick (GJO70371)
- Impacto Anti-Fatigue Mats