Shop All Anti-Fatigue Mats
Impacto
Anti-Fatigue Mat, 28" L x 1" Thick
Mfr # MAT5020
Zoro # G2336658
original price:
$49.49
10% off
new price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1"
- Length 28"
- Type Standing Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # MAT5020
- Zoro # G2336658
- UPC # 628167216012
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 28" |
Width | 16" |
Details
Item | Anti-Fatigue Mat |
Thickness | 1" |
Type | Standing Matting |
Description
Anti-Fatigue Mat,16x28x1 In.,Bevel Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Steel, 4 Boxes (6GKY4)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size M (8) (99-1-275BP-8)
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YL43)
- SIGNMISSION OSHA Sign, 10" H, 7" W, Aluminum, No Trespassing Private Property Sign, Portrait, V-14974 (OS-NS-A-710-V-14974)
- IMPACTO Anti-Fatigue Mat, 36" L x 1" Thick (MAT5030)
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X11CHV)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X8GY)
- RUBBER-CAL Comfort Cloud Foam Anti-Fatigue Mats - 5/8 thick x 30 x 60 Black Rubber Mats (03-232-305)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 5' (422035100)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624GRY)
- Impacto Floor Mats