Shop All Overboots and Overshoes
Impacto
Anti-Fatigue Insole, Unisex, PR
Mfr # ERINWRKG
Zoro # G5168511
product price: $20.35
/pr
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Blue
- Material Fabric Cover, Polyurethane, Sorbothane
- Gender Unisex
- Features Molded Heel, Washable
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ERINWRKG
- Zoro # G5168511
- UPC # 858428002171
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | Men 12-1/2 to 13-1/2 |
Length | 13 in |
Width | 3 in |
Footwear Size | Men's 12-1/2 to 13-1/2, Women's 14-1/2 to 15-1/2 |
Details
Color | Orange/Blue |
Material | Fabric Cover, Polyurethane, Sorbothane |
Gender | Unisex |
Item | Insole |
Features | Molded Heel, Washable |
Prevents | Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain |
Thickness | 1/2 in |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 12-1/2 to 13-1/2 / Women's 14-1/2 to 15-1/2, Length 13 in, Width 3 in, Thickness 1/2 in, Fabric Cover, Polyurethane, Sorbothane, Orange/Blue, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Silver, 1-1/2"H (72 /40 KD Silver)
- ERB SAFETY Chin Strap, Adjustable, Black (19182)
- LYLE Alum Danger Confined Space, 14"x10", LCU4-0546-NA_14X10 (LCU4-0546-NA_14X10)
- CONDOR Chore Gloves, Green, 16 oz., Cotton, PR (48UR62)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKA)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKB)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKC)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, M, PR (TTCOMPM)
- IMPACTO Anti-Fatigue Insole, Mens, Size 8-9, PR (ERINGRAD)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM89)
- ANSELL Overshoes, Non-Woven Laminate, Yellow, PR (YE30-W-92-406-05)
- Impacto Foot Protection