Shop All Overboots and Overshoes
Impacto
Anti-Fatigue Insole, Unisex, PR
Mfr # ERINWRKD
Zoro # G5169543
product price: $21.79
/pr
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Blue
- Material Fabric Cover, Polyurethane, Sorbothane
- Gender Unisex
- Thickness 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ERINWRKD
- Zoro # G5169543
- UPC # 858428002140
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | Men 8 to 9, Women 10-1/2 to 11-1/2 |
Width | 3 in |
Length | 9 in |
Footwear Size | Men's 8 to 9, Women's 10-1/2 to 11-1/2 |
Details
Color | Orange/Blue |
Material | Fabric Cover, Polyurethane, Sorbothane |
Gender | Unisex |
Thickness | 1/2 in |
Item | Insole |
Prevents | Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain |
Features | Molded Heel, Washable |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 8 to 9 / Women's 10-1/2 to 11-1/2, Length 9 in, Width 3 in, Thickness 1/2 in, Fabric Cover, Polyurethane, Sorbothane, Orange/Blue, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug, FNPSHxMNH, 1-1/2 In (369-1511521)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- ERGODYNE Gray Evaporative Cooling Vest, L (6665)
- PETZL Full Body Harness, Size 1 (C072CA01)
- IMPACTO Overshoe Steel Toe Guard, Unisex, L, Blk, PR (IMPACTOEL)
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XS, Blk, PR (IMPACTOEXXS)
- IMPACTO Overshoe, Men, XS, Pull On, Blk/Gray, PVC, PR (TTXS)
- IMPACTO Anti-Fatigue Molded Insole, Men 12-13, PR (MEM1213)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM1011)
- IMPACTO Overshoe Stl Toe Guard, Unisex, XS, Blk, PR (IMPACTOEXS)
- TALON TRAX 11 Men's Steel (4T283)
- Impacto Overboots and Overshoes