Shop All Overboots and Overshoes
Impacto
Anti-Fatigue Insole, Unisex, PR
Mfr # ERINWRKB
Zoro # G5170882
product price: $20.89
/pr
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Blue
- Material Fabric Cover, Polyurethane, Sorbothane
- Gender Unisex
- Features Molded Heel, Washable
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ERINWRKB
- Zoro # G5170882
- UPC # 858428002126
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | Men 5 to 6, Women 7-1/2 to 8-1/2 |
Length | 6 in |
Width | 3 in |
Footwear Size | Men's 5 to 6, Women's 7-1/2 to 8-1/2 |
Details
Color | Orange/Blue |
Material | Fabric Cover, Polyurethane, Sorbothane |
Gender | Unisex |
Features | Molded Heel, Washable |
Thickness | 1/2 in |
Item | Insole |
Prevents | Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 5 to 6 / Women's 7-1/2 to 8-1/2, Length 6 in, Width 3 in, Thickness 1/2 in, Fabric Cover, Polyurethane, Sorbothane, Orange/Blue, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (9786XL)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: 4XL (HW200FO (4XL))
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M5C-1500-584-YL)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKC)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKE)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKG)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 8-13, Women's 10-13, 1 Pair (T2GUM)
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XS, Blk, PR (IMPACTOEXXS)
- IMPACTO Overshoes, Men, 3XL, Pull On, Black, PVC, PR (TTXXXL)
- ISA Overshoes, SM, Yellow, Resists Bioburden, PR (SYLF100S-GR)
- Impacto Overboots and Overshoes