Shop All Overboots and Overshoes
Impacto
Anti-Fatigue Insole, Unisex, PR
Mfr # ERINWRKA
Zoro # G5169534
original price:
$19.79
15% off
new price: $16.69
/pr
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Blue
- Material Fabric Cover, Polyurethane, Sorbothane
- Gender Unisex
- Width 3 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ERINWRKA
- Zoro # G5169534
- UPC # 858428002119
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | Women 6 to 7 |
Width | 3 in |
Length | 5 in |
Footwear Size | Men's 4 to 5, Women's 6 to 7 |
Details
Color | Orange/Blue |
Material | Fabric Cover, Polyurethane, Sorbothane |
Gender | Unisex |
Prevents | Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain |
Thickness | 1/2 in |
Item | Insole |
Features | Molded Heel, Washable |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 4 to 5 / Women's 6 to 7, Length 5 in, Width 3 in, Thickness 1/2 in, Fabric Cover, Polyurethane, Sorbothane, Orange/Blue, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-430)
- WATSON GLOVES Stealth Lite Speed - Xlarge PR (389-X)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105676)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKG)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKF)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKB)
- IMPACTO Anti-Fatigue Molded Insole, Men 14, PR (MEM14)
- IMPACTO Overshoe, Men, XS, Pull On, Blk/Gray, PVC, PR (TTXS)
- IMPACTO Overshoes, Men, 3XL, Pull On, Black, PVC, PR (TTXXXL)
- TINGLEY Unisex Black Dress Overshoe Rubber Booties, Size L (1000)
- Impacto Foot Protection