Shop All Overboots and Overshoes
This Product is Discontinued
Impacto
Anti-Fatigue Insole, Mn8-10, Wmn10-12, PR (Discontinued)
Mfr # 4762
Zoro # G3519862
This Product is Discontinued
Key Features
- Size Men 8 to 10, Women 10 to 12
- Color Gray
- Material Closed-Cell Foam
- Gender Unisex
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # 4762
- Zoro # G3519862
- UPC # 617099147624
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | Men 8 to 10, Women 10 to 12 |
Height | 1/2" |
Length | 12 in |
Width | 5 in |
Footwear Size | Men's 8 to 10, Women's 10 to 12 |
Details
Color | Gray |
Material | Closed-Cell Foam |
Gender | Unisex |
Features | Lightweight, Recommended for Harsh Environments, Molded |
Prevents | Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain |
Item | Insole |
Thickness | 1/2 in |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 8 to 10 / Women's 10 to 12, Length 12 in, Width 5 in, Thickness 1/2 in, Closed-Cell Foam, Gray/Blue, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.