Shop All Overboots and Overshoes
Impacto
Anti-Fatigue Insole, Mens, Size 8-9, PR
Mfr # ERINGRAD
Zoro # G5168405
product price: $49.59
/pr
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Blue
- Material Graphite Composite, Sorbothane
- Gender Unisex
- Height 1"
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ERINGRAD
- Zoro # G5168405
- UPC # 858428002447
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | Men 8 to 9, Women 10-1/2 to 11-1/2 |
Height | 1" |
Length | 9 in |
Width | 3 in |
Footwear Size | Men's 8 to 9, Women's 10-1/2 to 11-1/2 |
Details
Color | Orange/Blue |
Material | Graphite Composite, Sorbothane |
Gender | Unisex |
Thickness | 1/2 in |
Features | Molded Heel, Fabric cover, Washable |
Item | Insole |
Prevents | Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 8 to 9 / Women's 10-1/2 to 11-1/2, Length 9 in, Width 3 in, Thickness 1/2 in, Graphite Composite, Sorbothane, Orange/Blue, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, White, Black (30370)
- BRADY Label Maker Ribbon, 200 ft L, Black (B30-R6300)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (109S0036CH)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (458W WHITE /BLUE CHECKERED)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKG)
- IMPACTO Overshoe Stl Toe Guard, Unisex, XS, Blk, PR (IMPACTOEXS)
- IMPACTO Anti-Fatigue Molded Insole, Men 12-13, PR (MEM1213)
- IMPACTO Ergomates H2O Anti-Fatigue Overshoe - Large- Work Boots Women 11-13- Men 10-12 (H2O703BL)
- IMPACTO Toes2go Composite Toe Cap Overshoes, S, PR (T2GCOMPS)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Blue, XL, Men's Size 12-13, 1 Pair (TTXL)
- ALLPOINTS Shoe Cover, Reuse, Pair , Grip-Max, Black, Large Pr (8014458)
- Impacto Foot Protection