Shop All Overboots and Overshoes
Impacto
Anti-Fatigue Insole, Mens, Size 5-6, PR
Mfr # ERINWALB
Zoro # G5168457
product price: $20.59
/pr
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Blue
- Material Foam, Sorbothane
- Gender Unisex
- Thickness 1/2 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ERINWALB
- Zoro # G5168457
- UPC # 858428002225
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | Men 5 to 6, Women 7-1/2 to 8-1/2 |
Length | 6 in |
Width | 3 in |
Footwear Size | Men's 5 to 6, Women's 7-1/2 to 8-1/2 |
Details
Color | Yellow/Blue |
Material | Foam, Sorbothane |
Gender | Unisex |
Thickness | 1/2 in |
Prevents | Back Pain, Fatigue, Foot Pain, Knee Pain |
Features | Lightweight, Molded Insert, Washable |
Item | Insole |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 5 to 6 / Women's 7-1/2 to 8-1/2, Length 6 in, Width 3 in, Thickness 1/2 in, Foam, Sorbothane, Yellow/Blue, Round Toe Shape, Prevents Back Pain, Fatigue, Foot Pain, Knee Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Banana Caution Sign, AFRAME (BSIGN)
- CONDOR Full Body Harness, XL/2XL, Polyester (35KU88)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 150 PK, Blue (MIICUR9316)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (120866)
- IMPACTO Anti-Fatigue Insole, Mens, Size 9-10, PR (ERINWALE)
- IMPACTO Anti-Fatigue Insole, Mens, Size 11-12, PR (ERINWALF)
- IMPACTO Anti-Fatigue Insole, Mens, Size 6-7, PR (ERINWALC)
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XL, Blk, PR (IMPACTOEXXL)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM67)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Red, Fits Men's Size 10 to 11, Large, 1 Pair (TTL)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant MD (45821)
- Impacto Foot Protection