Shop All Footwear Accessories
Impacto
Anti-Fatigue Heel Cup, Mn 5-7, Wmn 7-9, PR
Mfr # 4839
Zoro # G3526747
original price:
$19.39
18% off
new price: $15.79
/pr
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Fabric Cover, Visco-Elastic Polymer
- Gender Unisex
- Length 6 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 4839
- Zoro # G3526747
- UPC # 617099148393
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | Men 5 to 7, Women7 to 9 |
Length | 6 in |
Width | 4 in |
Height | 5/16" |
Footwear Size | Men's 5 to 7, Women's 7 to 9 |
Fits Footwear Size | Men's 5 to 7, Women's 7 to 9 |
Details
Item | Heel Cup |
Color | Blue |
Material | Fabric Cover, Visco-Elastic Polymer |
Gender | Unisex |
Prevents | Pressure Reduction, Slipping |
Features | Hygienic, Moisture Absorbent, Wear Resistant, Removable Plug Under Heel, Natural Surface Tackiness |
Thickness | 1/2 in |
Footwear Brand | IMPACTO |
Description
Heel Cup, Unisex, Size Men's 5 to 7 / Women's 7 to 9, Length 6 in, Width 4 in, Thickness 1/2 in, Fabric Cover, Visco-Elastic Polymer, Blue, Prevents Pressure Reduction, Slipping, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- BROTHER Cleaning Tape, White, Labels/Roll: 100 uses (TZECL4)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0048YB)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86455)
- IMPACTO Slkgrip Non-Slip Traction Overshoes, M, PR (SLKGRIP)
- IMPACTO Stride Ice Traction Overshoe Cleats M4-7 W5-8, S, PR (STRIDE)
- IMPACTO Stride Ice Traction Overshoe Cleats M10.5-13, L, PR (STRIDE)
- IMPACTO Stride Ice Traction Overshoe Cleats M7.5-10 W8.5-12, M, PR (STRIDE)
- IMPACTO Metguardpro Metatarsal And Toe Protector (METGUARDPRO)
- IMPACTO Stride Ice Traction Overshoe Cleats M13.5-16, XL, PR (STRIDE)
- WINTER WALKING IceGrips Replacement Straps, XL, PR (JD4404-XL)
- Impacto Footwear Accessories