Shop All Insoles
Impacto
Anti-Fatigue Heel Cup, Mn 5-7, Wmn 7-9, PR
Mfr # 4770
Zoro # G3538814
original price:
$50.29
51% off
new price: $24.15
/pr
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Silicone
- Width 4 in
- Features Dual Density for Added Comfort
- Prevents Heel Discomfort, Heel Pain, Heel Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Men's 5 to 7 / Women's 7 to 9 |
Width | 4 in |
Length | 6 in |
Footwear Size | Men's 5 to 7, Women's 7 to 9 |
Details
Item | Heel Cup |
Gender | Unisex |
Material | Silicone |
Features | Dual Density for Added Comfort |
Prevents | Heel Discomfort, Heel Pain, Heel Strike |
Thickness | 1/2 in |
Color | White/Blue |
Footwear Brand | IMPACTO |
Description
Heel Cup, Unisex, Size Men's 5 to 7 / Women's 7 to 9, Length 6 in, Width 4 in, Thickness 1/2 in, Silicone, White/Blue, Prevents Heel Discomfort, Heel Pain, Heel Strike, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Hi Temp, Clr, Polycarbonate, 20" (IM22-L6F)
- ZORO SELECT Saf Glss Disp W/ Lid, Tray, Clr, PETG (3TCA8)
- EDWARDS SIGNALING Test Magnet (SD-MAG)
- MUTUAL INDUSTRIES Protective Ear Muffs (50024)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4771)
- IMPACTO Puncture Resist Insole, Mn5-6, Wmn7-8, PR (RHINOTUFF)
- IMPACTO Asmold Airsol Anti-Fatigue Insoles - B Shoe Women 7-8.5 (ASMOLDB)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4840)
- IMPACTO AntiFatigue Insole, Mn 8-10, Wmn 10-12, PR (4783)
- IMPACTO Puncture Resist Insole, Mn7-8, Wmn9-10, PR (RHINOTUFF)
- SPENCO Orthotic Arch Supports, Mens 12-13, PR (4304205)
- Impacto Foot Protection