Shop All Back Braces
Impacto
Air Temp Advantage Back Belt, Black, XL
Mfr # ATAXL
Zoro # G3883634
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Neoprene, Plastic
- Width 9 in Back Tapers to 6 in Front
- Closure Type Hook-and-Loop
- Suspenders Sold Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ATAXL
- Zoro # G3883634
- UPC # 628167025515
- Country of Origin Canada
- Category Back Braces
Dimensions
Width | 9 in Back Tapers to 6 in Front |
Back Support Size | XL |
Fits Waist Size | 42 in to 50 in |
Size | XL |
Waist Size - Maximum | 48 in |
Support Height | 8 in |
Waist Size - Minimum | 41 in |
Details
Item | Air Temp Advantage Back Support Belt |
Color | Black |
Material | Neoprene, Plastic |
Closure Type | Hook-and-Loop |
Suspenders | Sold Separately |
Closure | Hook-and-Loop |
Features | Built-In Pockets for Air Support Chambers |
Includes Suspenders | No Suspenders |
Description
Air Temp Advantage Back Support Belt, Color Black, Material Neoprene, Plastic, Size XL, Waist Size - Minimum 41 in, Waist Size - Maximum 48 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Built-In Pockets for Air Support Chambers, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- MAGID Elastic Back Support Belt, L (BS9000-L)
- MECHANIX WEAR Welding Gloves, Tan/Red, 12, PR (WS-FLX-012)
- GENUINE JOE 36" L x Vinyl, 0.38" Thick (GJO53231)
- IMPACTO Back Support, Inflatable Air, L/XL, Blue (APLXL)
- IMPACTO IMPACTO THERMO WRAP BACK SUPPORT L (TS213L)
- IMPACTO Air Temp Advantage Back Belt, Black, S (ATAS)
- IMPACTO Back Support, Blue, M (DIPBLUEM)
- IMPACTO Back Coach w/Suspenders, XXL, 46-52" (BC60)
- IMPACTO Neck Support System, Polyurethane Foam (UPGUARD)
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, XL (11105)
- Impacto Ergonomics