Shop All Back Braces
Impacto
Air Temp Advantage Back Belt, Black, S
Mfr # ATAS
Zoro # G3883607
original price:
$107.99
5% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Neoprene, Plastic
- Width 9 in Back Tapers to 6 in Front
- Closure Type Hook-and-Loop
- Suspenders Sold Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ATAS
- Zoro # G3883607
- UPC # 628167040211
- Country of Origin Canada
- Category Back Braces
Dimensions
Width | 9 in Back Tapers to 6 in Front |
Back Support Size | S |
Fits Waist Size | 25 in to 28 in |
Size | S |
Waist Size - Minimum | 24 in |
Support Height | 8 in |
Waist Size - Maximum | 32 in |
Details
Item | Air Temp Advantage Back Support Belt |
Color | Black |
Material | Neoprene, Plastic |
Closure Type | Hook-and-Loop |
Suspenders | Sold Separately |
Closure | Hook-and-Loop |
Features | Built-In Pockets for Air Support Chambers |
Includes Suspenders | No Suspenders |
Description
Air Temp Advantage Back Support Belt, Color Black, Material Neoprene, Plastic, Size S, Waist Size - Minimum 24 in, Waist Size - Maximum 32 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Built-In Pockets for Air Support Chambers, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER D-Ring Extension, 18 in, 400 lb Weight Capacity, Black (8928-Z7/18INBK)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-4-PK)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, Universal (6615)
- MCR SAFETY Rider Raincoat, Black, 3XL (267CX3)
- IMPACTO Air Temp Advantage Back Belt, Black, M (ATAM)
- IMPACTO Air Temp Advantage Back Belt, Black, L (ATAL)
- IMPACTO Neck Support System, Polyurethane Foam (UPGUARD)
- IMPACTO Fire-Resistant Back Support, Green, L (SPFRL)
- IMPACTO Back Tracker Glove, Padded Back, XL, PR (NS2820050)
- IMPACTO Back Support, Inflatable Air, L/XL, Blue (APLXL)
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- Impacto Back Braces