Shop All Back Braces
Impacto
Air Temp Advantage Back Belt, Black, M
Mfr # ATAM
Zoro # G3883616
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Neoprene, Plastic
- Width 9 in Back Tapers to 6 in Front
- Closure Type Hook-and-Loop
- Suspenders Sold Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ATAM
- Zoro # G3883616
- UPC # 628167267311
- Country of Origin Canada
- Category Back Braces
Dimensions
Width | 9 in Back Tapers to 6 in Front |
Back Support Size | M |
Fits Waist Size | 29 in to 35 in |
Size | M |
Waist Size - Minimum | 32 in |
Waist Size - Maximum | 37 in |
Support Height | 8 in |
Details
Item | Air Temp Advantage Back Support Belt |
Color | Black |
Material | Neoprene, Plastic |
Closure Type | Hook-and-Loop |
Suspenders | Sold Separately |
Closure | Hook-and-Loop |
Features | Built-In Pockets for Air Support Chambers |
Includes Suspenders | No Suspenders |
Description
Air Temp Advantage Back Support Belt, Color Black, Material Neoprene, Plastic, Size M, Waist Size - Minimum 32 in, Waist Size - Maximum 37 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Built-In Pockets for Air Support Chambers, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HyFlex® Yellow Cut Resistant Sleeve, 18 gage (70-118)
- MCR SAFETY Glove, Driver, XL, PR (34111XL)
- PIP Split Leather Palm, Bk/Red Striped, L, PK12 (84-7532/L)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2500)
- IMPACTO Air Temp Advantage Back Belt, Black, L (ATAL)
- IMPACTO Air Temp Advantage Back Belt, Black, S (ATAS)
- IMPACTO Back Support, Inflatable Air, L/XL, Blue (APLXL)
- IMPACTO Fire-Resistant Back Support, Green, L (SPFRL)
- IMPACTO Back Coach w/Suspenders, XXL, 46-52" (BC60)
- IMPACTO IMPACTO THERMO WRAP BACK SUPPORT L (TS213L)
- ZORO SELECT Back Support, 40 to 45In, 1-1/2in Knit (1909XL)
- Impacto Ergonomics