Shop All Back Braces
Impacto
Air Temp Advantage Back Belt, Black, L
Mfr # ATAL
Zoro # G3883625
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Neoprene, Plastic
- Width 9 in Back Tapers to 6 in Front
- Closure Type Hook-and-Loop
- Suspenders Sold Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # ATAL
- Zoro # G3883625
- UPC # 628167040419
- Country of Origin Canada
- Category Back Braces
Dimensions
Width | 9 in Back Tapers to 6 in Front |
Back Support Size | L |
Fits Waist Size | 36 in to 41 in |
Size | L |
Waist Size - Minimum | 36 in |
Support Height | 8 in |
Waist Size - Maximum | 42 in |
Details
Item | Air Temp Advantage Back Support Belt |
Color | Black |
Material | Neoprene, Plastic |
Closure Type | Hook-and-Loop |
Suspenders | Sold Separately |
Closure | Hook-and-Loop |
Features | Built-In Pockets for Air Support Chambers |
Includes Suspenders | No Suspenders |
Description
Air Temp Advantage Back Support Belt, Color Black, Material Neoprene, Plastic, Size L, Waist Size - Minimum 36 in, Waist Size - Maximum 42 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Built-In Pockets for Air Support Chambers, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Covers, PK25 (FF-400-15)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562M)
- ACCUFORM MARSEC FLIP SIGN 30 in X 24 in ALUMINUM (MASE535)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, Eyewash, 1 oz (7-008-001)
- IMPACTO Air Temp Advantage Back Belt, Black, M (ATAM)
- IMPACTO Air Temp Advantage Back Belt, Black, S (ATAS)
- IMPACTO Back Coach w/Suspenders, XXL, 46-52" (BC60)
- IMPACTO Back Support, Inflatable Air, L/XL, Blue (APLXL)
- IMPACTO Back Support, Universal, Black (BB200)
- IMPACTO IMPACTO THERMO WRAP BACK SUPPORT L (TS213L)
- CLC WORK GEAR CLC 5000L Back Support Belt, L, 38 to 47 in Fits to Waist (5000L)
- Impacto Ergonomics