Shop All Anti-Vibration Gloves
Impacto
2-Finger Glove Left Hand Xl
Mfr # 233-30
Zoro # G1245347
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Standards CE Rated
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Size Xl
- Closure Type hook-and-loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 233-30
- Zoro # G1245347
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Size | Xl |
Details
Item | Leather Gloves |
Standards | CE Rated |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Closure Type | hook-and-loop |
Back Material | Nylon |
Cuff | Elastic |
Glove Back Material | Nylon |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Drums Must Be Labeled (N213RB)
- SIGNMISSION OSHA Danger Sign, Permit Required Confined Space, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1685)
- ANSELL VF, Cut Resist Glove, A4, 9, 61DD60, PR (11-754VP)
- TINGLEY RUBBER Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, XL (O53122.XL)
- IMPACTO Anti-Vibration Gloves, XL, White, PR (BGFITL-XL)
- IMPACTO Impact Resistant Gloves, TPR Back, M, PR (NS29200)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (40130110030)
- IMPACTO Impact Gloves, M, VEP Pad (50300110030)
- IMPACTO Full Finger Anti-Vibration Glove, PR (BG473 - L)
- IMPACTO Impact Gloves, L, Bl/Yllw, Nylon, Right (50220110042)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (ST8610S)
- Impacto Anti-Vibration Gloves