Shop All Anti-Vibration Gloves
Impacto
1/2 Finger Anti-Vibration Glove, PR
Mfr # BG401 - S
Zoro # G1245590
product price: $55.15
/pr
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Pearl Leather
- Palm Construction Leather
- Standards EN 388:2003; EN 420:2003+A1:2009
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # BG401 - S
- Zoro # G1245590
- UPC # 628167190206
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN 388, EN 420, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Portable Lockout Kit, Red, 3" H (437R67)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-20)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Equine - Supplemental (A-1218 Equine - Supplemental)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0025YB)
- IMPACTO Impact Gloves, M, Bl/Gr, Fingerless, PR (50110110030)
- IMPACTO Impact Gloves, L, Padded (ER50440)
- IMPACTO Impact Resistant Gloves, TPR Back, S, PR (NS29200)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (4741)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG413L)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST501040)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, S, PR (WWI2-02-S)
- Impacto Anti-Vibration Gloves