Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Impact
Soap Dispenser, 50 oz, Translucent White (Discontinued)
Mfr # 9354-90
Zoro # G6187666
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 50 oz.
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact
- MFR # 9354-90
- Zoro # G6187666
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 50 oz. |
Height | 9" |
Width | 5" |
Depth | 4-1/2" |
Details
Item | Soap Dispenser |
Operation Mode | Manual |
Hygiene Form | Foam |
Soap/Lotion Type | Foam |
Material | Plastic |
Color | Translucent White |
Dispenser Color | Translucent White |
Dispenser Mount Type | Wall |
Finish | Plastic |
Refill Type | Bulk |
Hygiene Series | Impact |
For Use With | Lotion Soap |
Mount Type | Wall |
Description
Soap Dispenser, Color Translucent White, Mount Type Wall, Material Plastic, Finish Plastic, Refill Size 50 oz, Operation Mode Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.