Shop All Squeegees
Impact Products
Window CleanerSponge Squeegee, Yellow
Mfr # IMP7458
Zoro # G507198863
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 8"
- Material Nylon
- Length 21.5"
- Type Squeegee
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP7458
- Zoro # G507198863
- UPC # 729661110933
- Country of Origin China
- Category Squeegees
Dimensions
Squeegee Blade Width | 8" |
Length | 21.5" |
Handle Length | 20" |
Details
Item | Window Cleaning Sponge Squeegee |
Material | Nylon |
Type | Squeegee |
Handle Material | Polypropylene |
Color | Black/Yellow |
Description
Windowcleaning tool features a nylon netcovered sponge to improve life of sponge Window squeegee delivers scrubbing power for tough residue 8 soft rubber squeegee on opposite side wipes away excess suds and water The 20 polypropylene handle provides a long reach and a comfortable grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Colored T-Shirt No. 50 Box (10085)
- ECOS Dishwashing Liquid, 25oz., PK6 (97216)
- PINE-SOL Pine Scent Concentrated Multi-Surface Cleaner Liquid 20 fl. oz. (60149)
- PIG PIG PR70 Heavy-Duty Maintenance Wipers 750 wipers/case, 125 wipers/box, 6 box/case 16" L x 9.6" W (WIP306)
- IMPACT PRODUCTS 12" Plastic Window Squeegee (6112)
- TOUGH GUY TOUGH GUY Gray 36" Floor Squeegee (1ZBZ7)
- UNGER Pro Window Cleaning Kit (PWK00)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee, Width: 9.84" (77113)
- ETTORE Pro Microfiber Sleeve 10 Inch (40010)
- GLOBAL EQUIPMENT Replacement Front Squeegee Blade for 17", 18", 20", 22" 26" Scrubber (C030014G)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blk, PK6 (3656803)
- Impact Products Squeegees