Shop All Floor Signs
Impact Products
Wet Floor Orange Safety Cone, 18" Height, 16.6" Width, Cone, English
Mfr # IMP9100CT
Zoro # G201847029
product price: $121.99
/pk 6, $20.33/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Wet Floor
- Width 16.6"
- Height 18"
- Sign Shape Cone
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP9100CT
- Zoro # G201847029
- Country of Origin Taiwan, Province of China
- Category Floor Signs
Dimensions
Width | 16.6" |
Height | 18" |
Length | 12.5" |
Details
Item | Wet Floor Orange Safety Cone |
Legend | Wet Floor |
Sign Shape | Cone |
Printed Language | English |
Sign Background Color | Orange |
Material | Vinyl |
Description
One-piece safety cone provides a convenient way to alert caution around wet areas. "Wet Floor" is printed in black on two sides of the nearly unbreakable cone. Flanges on the base allow air to flow through to prevent it from tipping over. Wide base features a rugged bottom to enhance its grip to the floor. Solid orange color is easily visible even from a distance for increased effectiveness. Weighted base creates a low center of gravity to avoid being knocked over.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N99 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2310)
- LABELMASTER Corrosive Placard, UN 1719, PK25 (ZT4-1719)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK590VS (MSMK590VS)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22912 (A-1218-22912)
- IMPACT PRODUCTS 2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian (IMPB1001)
- IMPACT PRODUCTS Wet Floor Orange Safety Cone, 18.1" Height, 10.7" Width, Cone, English (IMP9100)
- IMPACT PRODUCTS Banana Cone® Wet Floor Cone, CAUTION WET FLOOR, Trilingual, English/Spanish/French, 3 ft., Yellow (B1101)
- IMPACT PRODUCTS Banana Wet Floor Cones, 11 x 11.15 x 23.25, Yellow/Brown/Black (B1001)
- RUBBERMAID COMMERCIAL Closed Multi-Lingual Floor Sign, 25" Height, 11" Width, Rectangular (RCP611278YW)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-135 (FS-17-135)
- STRANCO Anti-Slip Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-801 (FS-8-801)
- Impact Products Floor Signs