Shop All Feminine Product Sanitary Bags
Impact Products
Waxed Sanitary Napkin Disposal Liners, 9.25x0.3x10.45, Brown, PK250
Mfr # 25121298
Zoro # G601859882
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Depth 0.3"
- Material Waxed Kraft Paper
- Height 10.45"
- Width 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # 25121298
- Zoro # G601859882
- Country of Origin Canada
- Category Feminine Product Sanitary Bags
Dimensions
Depth | 0.3" |
Height | 10.45" |
Width | 9.25" |
Details
Color | Brown |
Material | Waxed Kraft Paper |
Application | Sanitary Napkin |
Capacity | 1.15 gal |
Weight | 4.38 lbs |
Description
Wax liners are designed for feminine receptacles to ensure sanitary clean up. Various liner sizes can accommodate multiple napkin receptacles. Liners are wax lined to prevent moisture leakage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCALI Extra-Wide Bathroom Scale (EW180)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (34051G)
- FIRST AID ONLY Fabric Bandages, 1"X3", Beige, PK25 (FAE3001)
- BRAZOS Walking Stick, Free-Form, Hawthorn, 55" (602-3000-1136)
- IMPACT PRODUCTS Waxed Sanitary Napkin Disposal Liners, 7.5 x 0.3 x 10.3, Brown, PK500 (25025088)
- IMPACT PRODUCTS Waxed Sanitary Napkin Disposal Liners, 8.1 x 06. x 9.05, Brown, PK500 (25122488)
- HOSPITAL SPECIALTY 9 in. x 10 in. x 3-1/4 in. Waxed Kraft Liners, 250PK (HS-6141)
- HOSPECO 7-1/2 x 3-1/2 x 10 in. Kraft Waxed Paper Liners for Sanitary Napkin Receptacles Bags Brown, 500PK (KL)
- HOSPECO Liner, Waxed, 9X10X3.25 250PK (HOSHS6141)
- HOSPECO Bags, Disposal, Courtesy 500PK (HOSNEC500)
- RUBBERMAID COMMERCIAL Bags, Rfl, Sannapkins F/6140 250PK (RCP614100)
- Impact Products Feminine Products