Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Impact Products
Urinal Toss Blocks, Nonpara, 3 oz, Blue, PK 20
Mfr # IMP9423
Zoro # G202501234
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Color Blue
- Features Deodorizer; Water Soluble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # IMP9423
- Zoro # G202501234
- UPC # 729661133987
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Item - Urinal Blocks, Screens and Rim Hangers | ParaFree Scented Urinal Block |
Fragrance | Cherry |
Color | Blue |
Features | Deodorizer; Water Soluble |
Description
Urinal Toss Block with blue dye can change the perception about your bathroom with its strong odor control. If the restroom doesn't smell clean, the customer won't perceive it as clean, and that can affect business right down to the bottom line. NoRoma technology combined with billions of enzymatic bacteria breaks down organic materials and eliminates odors at their source. ParaFree deodorizing block contains cleaning agents to keep surfaces clean. Blue dye shows the block is doing its job. The 3 oz. block is enclosed in water-soluble wrap. It can be used with Impact 501 Urinal Screen that has a block holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77152)
- DAYTON Washer Flat (31UK68)
- ODOBAN RTU Odor Eliminator/Disinfectant, Eucalyptus, 32 oz. Spray Bottle, PK12 (CCC 910062-QC12)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- IMPACT PRODUCTS Urinal Screen, NonPara, TropicalMango, PK12 (159636)
- IMPACT PRODUCTS Urinal Screens, Deodorized, Cherry, 8" Diameter, Red, PK 12 (IMP1451DZ94)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Winter Frost, PK12 (149136)
- IMPACT PRODUCTS Deodorant Urinal Screen w/ Block (9480G)
- IMPACT PRODUCTS Impact IMP 1525 Urinal Mat Green Apple (IMP 1525)
- IMPACT PRODUCTS ParaFree Urinal Screen (9400C-90)
- BOARDWALK Toilet Bowl Blocks, Cherry, Solid, 4oz, PK12 (BWKB04BX)
- Impact Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers