Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Impact Products
Urinal Toss Blocks, Air Soluble, 30 Days, 3.5oz, PKP, PK 144
Mfr # IMP9594CT
Zoro # G402501737
product price: $207.99
/pk 144, $1.44/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Camphor
- Color Pink
- Length 17.6"
- Features Odor Neutralizer
- Width 35.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP9594CT
- Zoro # G402501737
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Length | 17.6" |
Width | 35.6" |
Height | 8.5" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Toss Block |
Fragrance | Camphor |
Color | Pink |
Features | Odor Neutralizer |
Description
Urinal toss blocks are air-soluble replacements for para products and are VOC-compliant in all 50 states. Triple action cleaner and deodorizer with enzymes work to keep urinal clean and further neutralize odor. Urinal toss blocks are safe to handle and designed to last 30 days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, WH, 1,200 mL, 4 inD (58714)
- NOBLES/TENNANT TANK - BUFFER SOLUTION TANK-4 GALLON - FITS ROUND HANDLES (1045875)
- AUTOSPA Sheepskin Full Skin Chamois, 3 Sq. Ft, Beige (40202AS)
- GLARO 14 gal Half-Round Trash Can, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1891-BK-SA)
- IMPACT PRODUCTS Urinal Screen, NonPara, Lavender Flds, PK12 (159736)
- IMPACT PRODUCTS Urinal Toss Blocks, Air Soluble, 30 Days, 3.5oz, PKP, PK 12 (IMP9594)
- IMPACT PRODUCTS Urinal Screen W/Camphor Block, Air Soluble WE, PK 12 (IMP9587)
- IMPACT PRODUCTS Urinal Screen, NonPara, TropicalMango, PK12 (159636)
- IMPACT PRODUCTS Deodorant Urinal Screen w/ Block (9480G)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Winter Frost, PK12 (149136)
- TOUGH GUY Urinal Screen, Round, Red, 2 lb, PK10 (55FJ83)
- Impact Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers