Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Impact Products
Urinal Toss Blocks, Air Soluble, 30 Days, 3.5oz, PKP, PK 12
Mfr # IMP9594
Zoro # G002501786
original price:
$23.65
9% off
new price: $21.29
/pk 12, $1.77/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Camphor Cherry
- Width 12.1"
- Color Pink
- Features Odor Neutralizer
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP9594
- Zoro # G002501786
- UPC # 729661275533
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Width | 12.1" |
Height | 12" |
Length | 12.1" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Toss Block |
Fragrance | Camphor Cherry |
Color | Pink |
Features | Odor Neutralizer |
Description
Urinal toss blocks are air-soluble replacements for para products and are VOC-compliant in all 50 states. Triple action cleaner and deodorizer with enzymes work to keep urinal clean and further neutralize odor. Urinal toss blocks are safe to handle and designed to last 30 days.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan Detail Brush- Extra Stiff, Red (44014)
- TOUGH GUY 2 1/2 gal Round Mop Bucket, 9 1/4 in H, 11 in Dia, Silver, Galvanized Steel (2MPE6)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, White Vinyl (G06-WWX-XFA-3ONN)
- SIMPSON Strong Tie ETB4 Steel Hole Cleaning Brush (5608112)
- IMPACT PRODUCTS Urinal Toss Blocks, Nonpara, 3 oz, Blue, PK 60 (IMP9423CT)
- IMPACT PRODUCTS Urinal Screen, 6-3/4in.L, 2-1/2in.H, PK12 (9400C-90)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Apple Zing, PK12 (149036)
- IMPACT PRODUCTS Impact IMP 1525 Urinal Mat Green Apple (IMP 1525)
- IMPACT PRODUCTS Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, PK72 (1402DZ)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Ocean Breeze, PK12 (149536)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48260)
- Impact Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers