Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Impact Products
Urinal Screens, Deodorized, Cherry, 8" Diameter, Red, PK 12
Mfr # IMP1451DZ94
Zoro # G702501482
product price: $29.49
/pk 12, $2.46/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Height 8"
- Material Vinyl
- Features Deodorizer; Flexible
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP1451DZ94
- Zoro # G702501482
- UPC # 729661172603
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Height | 8" |
Length | 8" |
Width | 8" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Deluxe Deodorizing Urinal Screens |
Fragrance | Cherry |
Material | Vinyl |
Features | Deodorizer; Flexible |
Color | Red |
Description
Deluxe Deodorizing Urinal Screens are equipped with a long-lasting cherry fragrance for odor control. If the restroom doesn't smell clean, the customer won't perceive it as clean, and that can affect business right down to the bottom line. Built-in, germ-fighting ingredients on the patented urinal screens help combat odors at their source. Fragrance lasts 30 to 45 days. Tapered drain holes prevent splashback. Elevated risers on the bottom allow proper flushing action. Flexible vinyl fits all urinals. Urinal screen is made of 100 percent virgin vinyl.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10031)
- RSVP INTERNATIONAL Silicone Soft Scrub - Green (POSY-G)
- AIR WICK OIL WARMER AIRFRESH, 2PK (6233878048)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, White (31785)
- IMPACT PRODUCTS Urinal Screen, 6-3/4in.L, 2-1/2in.H, PK12 (9400C-90)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Citrus Grove, PK12 (149336)
- IMPACT PRODUCTS Urinal Toss Blocks, Nonpara, 3 oz, Blue, PK 60 (IMP9423CT)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Apple Zing, PK12 (149036)
- IMPACT PRODUCTS Urinal Toss Blocks, Nonpara, 3 oz, Blue, PK 20 (IMP9423)
- IMPACT PRODUCTS Impact IMP 1525 Urinal Mat Green Apple (IMP 1525)
- BIG D Big D, Pearl Urinal Screen, Calypso Lime, 10PK (622)
- Impact Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers