Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Impact Products
Urinal Screen W/Camphor Block, Air Soluble WE, PK 12
Mfr # IMP9587
Zoro # G102501853
product price: $31.15
/pk 12, $2.60/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Camphor Cherry
- Color Pink
- Features Deodorizer
- Length 8.7"
- Height 11.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP9587
- Zoro # G102501853
- Country of Origin China
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Length | 8.7" |
Height | 11.8" |
Width | 7.5" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | 3.5 oz Block Deodorizing Urinal Screen |
Fragrance | Camphor Cherry |
Color | Pink |
Features | Deodorizer |
Description
Urinal screens with 3.5 oz. blocks are air soluble replacements for para products and are VOC-compliant in all 50 states. Triple-action cleaner and deodorizer with enzymes work to keep urinals clean and further neutralize odor. Urinal screens with blocks are safe to handle and designed to last 30 days.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 21" Diameter, PK5 (BWK4021NHE)
- BRADY Sorbents, 31 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT200)
- BEST SANITIZERS 1 gal. Liquid Hand Soap Bottle (SO10003)
- SIMPLEHUMAN 12 gal Round Bathroom Step Can, Brushed, Stainless Steel (CW1852)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Ocean Breeze, PK12 (149536)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Winter Frost, PK12 (149136)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Apple Zing, PK12 (149036)
- IMPACT PRODUCTS Urinal Screen, NonPara, TropicalMango, PK12 (159636)
- IMPACT PRODUCTS Urinal Toss Blocks, Nonpara, 3 oz, Blue, PK 60 (IMP9423CT)
- IMPACT PRODUCTS Urinal Screens, Deodorized, Cherry, 8" Diameter, Red, PK 12 (IMP1451DZ94)
- EKCOSCREEN Ekcoscreen Orange/Citrus (EKS-13C-12)
- Impact Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers