Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Impact Products
Urinal Screen, Non-Para, Winter Frost, PK12
Mfr # 149136
Zoro # G7650951
product price: $24.39
/pk 12, $2.03/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Non-Para
- Shape - Odor Control Round
- Cleaner Container Size 1.44 oz
- Case Quantity 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 149136
- Zoro # G7650951
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 1.44 oz |
Container Size | 1.44 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Screen |
Fragrance | Winter Frost |
Para/Non-Para | Non-Para |
Shape - Odor Control | Round |
Case Quantity | 36 |
Cleaner Container Type | Box |
Cleaner Form | Solid |
Contains Enzymes | Does Not Contain Enzymes |
Color | Green |
Item | Urinal Screen |
Shape | Round |
Product Life | 30 days |
Container Type | Box |
Product Series | Eclipse |
Description
Urinal Screen, Fragrance Winter Frost, Non-Para, Shape Round, Container Size 1.44 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Green, Container Type Box, Product Life 30 days, Product Series Eclipse, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Citrus Cleaner And Degreaser, 12 Oz Aerosol Can, Liquid, Colorless To Pale Yellow (A500)
- WET & FORGET Vanilla Scent Shower Cleaner 1 gal Liquid (801128)
- PLUMB SHOP BRASSCRAFT MP CHR ToilPaper Roller (250-695)
- IMPACT PRODUCTS 32 oz. Clear Trigger Spray Bottle, Screw Closure Size: 7/100 mm (5032WG/6019DZ-91)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Ocean Breeze, PK12 (149536)
- IMPACT PRODUCTS Urinal Screen, NonPara, Lavender Flds, PK12 (159736)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Apple Zing, PK12 (149036)
- IMPACT PRODUCTS Urinal Toss Blocks, Air Soluble, 30 Days, 3.5oz, PKP, PK 12 (IMP9594)
- IMPACT PRODUCTS Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, PK72 (1402DZ)
- IMPACT PRODUCTS Urinal Toss Blocks, Nonpara, 3 oz, Blue, PK 20 (IMP9423)
- SP RICHARDS Genuine Joe Deodorizing Z-Mat, Urinal Mat, Black, (GJO58330)
- Impact Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers