Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Impact Products
Urinal Screen, 6-3/4in.L, 2-1/2in.H, PK12
Mfr # 9400C-90
Zoro # G1859396
product price: $46.49
/pk 12, $3.87/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cherry
- Para/Non-Para Non-Para
- Shape - Odor Control Round
- Cleaner Container Size 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 9400C-90
- Zoro # G1859396
- UPC # 729661206940
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 3 oz |
Container Size | 3 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Fragrance | Cherry |
Para/Non-Para | Non-Para |
Shape - Odor Control | Round |
Item | Urinal Screen with Block |
Shape | Round |
Color | Pink, White |
Product Life | 1,200 Flushes |
Container Type | Box |
Description
Urinal Screen with Block, Fragrance Cherry, Non-Para, Shape Round, Container Size 3 oz, Color Pink, White, Container Type Box, Product Life 1,200 Flushes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Can Clips Bucket (CCL15)
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Stiff (47850)
- UNGER nLite Powerbrush Spliced 16 Inch (NFF41)
- GEORGIA-PACIFIC Pacific Blue Select C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (20241)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Ocean Breeze, PK12 (149536)
- IMPACT PRODUCTS Urinal Screen, NonPara, CucumberMelon, PK12 (149736)
- IMPACT PRODUCTS Urinal Screen, NonPara, Lavender Flds, PK12 (159736)
- IMPACT PRODUCTS Deodorant Urinal Screen w/ Block (9480G)
- IMPACT PRODUCTS Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, PK72 (1402DZ)
- IMPACT PRODUCTS Urinal Toss Blocks, Air Soluble, 30 Days, 3.5oz, PKP, PK 12 (IMP9594)
- TOUGH GUY Urinal Block, Cherry, 4oz., PK12 (793JP5)
- Impact Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers