Shop All Traffic Signs
Impact Products
TriVu 3-Sided Curbside Pickup Here Sign, Fluorescent Green, 14.75 x 12.7 x 40, Plastic
Mfr # 9140PU
Zoro # G305731613
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Curbside Pickup Here
- Width 14.75"
- Height 40"
- Sign Material Plastic
- Sign Mounting Style Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 9140PU
- Zoro # G305731613
- UPC # 729661292554
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14.75" |
Height | 40" |
Thread Size | 14.75 x 40 |
Depth | 12.7" |
Storage Size Width | 14.75 x 40 |
Details
Item | Signs & Sign Holders |
Legend | Curbside Pickup Here |
Sign Material | Plastic |
Sign Mounting Style | Floor |
Sign Background Color | Fluorescent Green |
Legend Color | Black |
Material | Plastic |
Sign Legend Color | Fluorescent Green |
Weight | 3.6 lbs |
Base Material | Plastic |
Subject Matter | Curbside Pickup Here |
Shape | Pyramid |
Color | Fluorescent Green |
Sign Base Design | Bag |
Description
Brightly colored fluorescent sign is sure to attract attention. Three-sided view with clearly printed "Curbside Pickup Here" conveys a clear message. Carrying handles allow easy portability. Convenient keyhole accessory opening. Stackable signs are easy to store. Use signs inside or outside; they are UV treated for versatile placement. Durable construction creates a long-lasting product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Ice Traction Overshoes, Rubber, 12.5-14, PR (1350)
- BRADY Battery Cable Lockout, PK24 (150822)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (545S-06)
- PIONEER Surveyor Mesh Back Vest, Green, Large (V1010260U-L)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1818-EG_18x12 (T1-1818-EG_18x12)
- ACCUFORM SAFETY SIGN SLOW HIGH TRAFFIC AREA MVHR912VA (MVHR912VA)
- TAPCO State Law Yield To Pedestrian Sign (373-03140)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-EG_12x18 (T1-1028-EG_12x18)
- LYLE Truck Crossing Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W11-10TC-24HA (W11-10TC-24HA)
- ACCUFORM INTERSECTION SIGN STOP HERE ON RED FRR468HP (FRR468HP)
- Impact Products Traffic Signs