Shop All Toilet Seat Cover Dispensers
Impact Products
Toilet Seat Covers Dispenser, White
Mfr # IMP1120
Zoro # G807203908
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500 x Toilet Seat Cover Half-fold
- Dispenser Color White
- Material Plastic
- Dispenser Type Half-fold
- Dispenser Height 3.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # IMP1120
- Zoro # G807203908
- UPC # 729661101054
- Country of Origin United States
- Category Toilet Seat Cover Dispensers
Dimensions
Dispenser Height | 3.3" |
Dispenser Width | 11" |
Dispenser Depth | 16" |
Details
Item | Toilet Seat Covers Dispenser |
Capacity | 500 x Toilet Seat Cover Half-fold |
Dispenser Color | White |
Material | Plastic |
Dispenser Type | Half-fold |
Description
Keep toilet seat covers ready for easy access in your public restrooms with this highimpact styrene dispenser It holds two packages of halffold toilet seat covers sold separately to reduce runout and maintenance Covers are dispensed one by one out of the wide slot at the top Capacity is approximately 500 toilet seat covers Mount in two ways either by tape or screws both included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in, 870 Sheets, Blue (41611)
- PFERD 5' Tapered Wood Handle - 1-1/8" Dia. (89899)
- GEORGIA-PACIFIC 15"H x 11-1/4"W, Multifold Dispenser, White (56601)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (5549211)
- IMPACT PRODUCTS Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, Black, PK2 (IMP 1122)
- IMPACT PRODUCTS Plastic 1/2 Fold Toilet Seat Cover Dispenser, 16.05x3.15x11.3, Smoke (25131900)
- IMPACT PRODUCTS Dispenser, Toilet Cvr, Smk Gy (25131900)
- GEORGIA-PACIFIC Dispenser & Receptacle, Plastic, Smoke (59513)
- BRADLEY Bradley Toilet Seat Cover Dispenser, Surface Mount Stainless Steel - 5831-000000 (5831-000000)
- HOSPECO Evogen EVNT1 No Touch Toilet Seat Cover Dispenser (EVNT1-W)
- BOBRICK B221 Satin Stainless Steel Dispenser (B-221)
- Impact Products Toilet Seat Cover Dispensers