Shop All Toilet Seat Covers
Impact Products
Toilet Seat Covers, 1/4 Fold, White
Mfr # 25184473
Zoro # G2757448
product price: $50.55
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fold Type 1/4 Fold
- Color White
- Material Paper
- Features Eco-friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 25184473
- Zoro # G2757448
- UPC # 729661270019
- Country of Origin China
- Category Toilet Seat Covers
Details
Item | Toilet Seat Covers |
Fold Type | 1/4 Fold |
Color | White |
Material | Paper |
Features | Eco-friendly |
Description
Impact Products 1/4-fold Toilet Seat Covers, PK5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Rubber Floor Cleaner and Degreaser, 1 Gallon (CLNRFC128CN)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Green (F50085)
- PROTECTIONPRO Heavy-Duty Trash Bags- 1.5 Mil- 55-60 Gallon- Black (PR127165)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Black, Plastic, 13 in L Overall (45879)
- IMPACT PRODUCTS Covers, Seat, Toilet, Half Fold, PK5000 (25177673)
- IMPACT PRODUCTS Rest Assured Seat Covers, 14.25 x 16.85, White, PK5000 (25177673)
- IMPACT PRODUCTS Covers, Toilet Seat, PK1000 (25130873)
- HOSPECO Health Gards Toilet Seat Covers, Half-Fold, White, PK1000 (HG-1000)
- GENUINE JOE Toilet Seat Cover, 1/4 Fold, White (GJO10150)
- MAYFAIR/BEMIS Mayfair-bemis Elongated Promo Toilet Seat 170-000 (170-000)
- HOSPECO Toilet Seat Covers, 1/2 Fold, White (HOSHG5000)
- Impact Products Toilet Seat Covers